Fellowes® Designer Suites™ DeskReady™ Keyboard Drawer

Supplier: Janitorial Supplies
FEL8038302
500042-729EA 201.99 USD
500042-729
Fellowes® Designer Suites™ DeskReady™ Keyboard Drawer
Computer and Equipment Stands and Mounts
Impact-resistant plastic and steel drawer holds standard and ergonomic keyboards. Patented clamp system attaches unit to virtually any worksurface (⁵/₈" to 1⁵/₈" thick) without tools. Tray adjusts to three height positions below worksurface (2¹/₂", 3¹/₈" or 3³/₄") for user comfort. Separate mouse platform positions right or left.

  • Smooth ball bearing glide track length 10.5"
  • Height adjustable from desktop +0"/-2 3/16", 3 1/2", 4 1/16" below
  • Tilt degrees +3°, 6°, 9°
  • Convenient cable management
  • Soothing memory foam wrist rest
  • Removable mouse tray

Keyboard tray: 20 1/2" x 11 1/8"
Mouse tray: 6 3/8" x 9 3/16"
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR