Alera® Valencia Series Mobile Box/Box/File Pedestal File, Essendant LLC MS

Supplier: Janitorial Supplies
ALEVA572816MC
500041-478EA 220.36 USD
500041-478 500041-504
Alera® Valencia Series Mobile Box/Box/File Pedestal File, Essendant LLC MS
Furniture Storage Cabinets
Boxes are easy to move and are fully assembled, just attach casters.

  • Full-extension ball bearing slides on file drawer for easy access
  • Drawers lock for securing contents
  • Durable 3 mm PVC edge banding protect against bumps and dings

Five casters, two locking. Center caster prevents tipping. Keys (included) fold-away 90° for slimmer profile.

Anti-tip mechanism is fifth wheel, corner/edge style with 2 box, 1 file drawer type, file size format legal, letter, media stored is files, 5 wheels, pedestal type is box/box/file and worksurface thickness is ³/₄ inch.

Certifications: GREENGUARD Indoor Air Quality Certified®, Meets or exceeds ANSI/BIFMA standards.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR