Cosco® Max™ Work Platform

Supplier: Janitorial Supplies
CSC11880PBLW1
500025-729EA 138.76 USD
500025-729
Cosco® Max™ Work Platform
Ladders and Step Stools
Lightweight yet durable steel step stool ladder has three heavy-duty polypropylene resin steps with slip-resistant treads and a large 14.75x12" top platform step

  • With non-marring, skid-resistant feet to provide stability and protect floor surfaces and easy one-hand fold and lock release
  • Extended hand-grip handle with tool holder

Spread size: 31.5"
Folded depth: 3"
Step WxD: 14.75x12"

Certifications: ANSI Type II, OSHA Compliant

Caution: Metal ladders conduct electricity. Do not use where contact may be made with live electrical circuits.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR