3M™ Knob Adjust Keyboard Tray with Highly Adjustable Platform

Supplier: Janitorial Supplies
MMMAKT80LE
500021-473EA 309.9 USD
500021-473
3M™ Knob Adjust Keyboard Tray with Highly Adjustable Platform
Computer and Equipment Stands and Mounts
Height adjustable 360° swivel keyboard tray for straight workstations.

  • Glide track (17") sliding tray
  • Adjusts height to 1.5" above mounting surface and 4.5" below mounting surface
  • Tilt adjustment from +10 to –15°
  • Independent, removable gliding mouse platform features a Precise™ optical mousing surface for improved performance
  • Patented leatherette gel wrist rests and cord management

Keyboard tray 19.5x10.5"
Mouse tray 7x9.5"

Certifications: Meets or exceeds ANSI/BIFMA standards.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR