Alera® Narrow Profile Bookcase With Finished Back, Essendant LLC MS

Supplier: Janitorial Supplies
ALEBCS67212MC
500002-776EA 212.38 USD
500002-776 500002-777
Alera® Narrow Profile Bookcase With Finished Back, Essendant LLC MS
Book Holders
Space-saving stylish bookcase with five 11.75" deep shelves. Each shelf accommodates three-ring binders and large publications.

  • Quick-lock fasteners allow easy assembly
  • Square corner/edge style
  • Shelves are 1" thick and adjust in 1.25" increments
  • UV coated
  • Shelf Capacity (Weight): 90 lbs.

One-piece full-finished Veneer back provides a professional appearance.

Certifications: GREENGUARD Children & Schools Certified, Meets or exceeds ANSI/BIFMA standards.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR