CoolCube™ Microtube and Microplate Cooler

Supplier: Ward's
R1000
490014-172EA 240.05 USD
490014-172
CoolCube™ Microtube and Microplate Cooler
Coolers Benchtop Coolers
The CoolCube is designed to store samples safely on the lab bench without sample degradation due to temperature increase or fluctuation.

  • Maintains 0°C for 4 hours
  • Also for use as a PCR workstation
  • Two-sided for greater versatility
  • Side A: 1.5 mL/2.0 mL microtubes, 0.2 mL PCR tubes and strips
  • Side B: 96-well PCR plate

Constructed of DuraStar (a high strength polymer) and a patented gel refrigerant, the CoolCube maintains temperature at approximately 0°C for up to four hours. Simply place the CoolCube in a freezer overnight and it's ready for use, keeping samples cool and safe at the bench, without messy ice buckets or wet tubes. One side of the CoolCube can be used as a convenient PCR workstation with wells for 12 standard 1.5/2.0 mL microtubes and one 96-well PCR plate or 0.2 mL tubes/strips. The other side can be used to hold 36 standard 1.5/2.0 mL microtubes.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR