Labnet Spectrafuge™ 24D Microcentrifuge, Labnet International

Supplier: Labnet International
C2400 C2400-B C2400-P C2400-R C2400-T C2400-RC1
490008-862EA 3481.13 USD
490008-862 490008-866 490008-870 490008-872 490008-878 490014-084
Labnet Spectrafuge™ 24D Microcentrifuge, Labnet International
Centrifuges Microcentrifuges
The Spectrafuge 24D maintains the best features of the popular Spectrafuge 16M and adds a few new ones.

  • Precise digital control
  • Unique 24 x 1.5/2.0 mL easy access rotor
  • Powerful, brushless drive
  • High maximum speed: 13,300 rpm/16,300 x g
  • Display rpm or g-force
  • Exceptionally quiet and cool running
  • Optional StripSpin adapter for 0.2 mL tubes and strips

New to the Spectrafuge 24D is the digital microprocessor control that precisely regulates all aspects of operation. Large displays show time and speed while parameters are set precisely with two easy-to-More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR