Techne Ceramic Bath Beads, Cole Parmer

Supplier: Argos Technologies
24120-99
490010-888EA 212.19 USD
490010-888
Techne Ceramic Bath Beads, Cole Parmer
Beads Ceramic Beads
Manufactured from high density 90% ceramic alumina and red in high temperature kilms, Techne ceramic beads are well shaped, unifor mLy dense, and structurally homogenous

These beads have high mechanical strength and excellent thermal conductivity and durability. They can withstand autoclaving, and the white color allows for contamination to be visible, although some staining will occur over time due to the condensation and dirt in the atmosphere.

Hardness: 9 on Mohs scale
Porosity: 0
Density: 2 - 2.1 kg/L
Weight: 3.55 gr/cm
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR