Breathe-Easy Seals, Diversified Biotech

Supplier: Diversified Biotech
BEM-1
490006-676PK 157.42 USD
490006-676
Breathe-Easy Seals, Diversified Biotech
Seals Microplate Seals
Sterile & Non-Cytotoxic -Sterilized by gamma irradiation. Films are also free of cytotoxins. Prevent Contamination -Films eliminate well-to-well contamination, microbial and viral contamination, evaporation (excluding breathable membranes) and sample spillage. Ideally Sized and Designed -6 x 3.25 rectangles fit all microplates. Two scored end-tabs make film positioning and removal hassle-free. Thermal Stability -Designed to withstand a wide temperature range. Easy Specimen Retrieval -Pierceable sealing films facilitate easy removal of samples with a pipet tip.

  • Ideal Use-Cell Culture
  • Material-Polyurethane
  • Gas -Permeable - Yes
  • UVTransparent-To 300 nm
  • Temperature Range- 80°C to 100°C
  • Thickness-1 mil (0.001").
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR