Benchmark Handheld Homogenizer

Supplier: Ward's
D1000
490005-812EA 2061.33 USD
490005-812
Benchmark Handheld Homogenizer
Homogenizers Handheld Homogenizers
Benchmarks Homogenizer is designed to rapidly homogenize, emulsify, suspend, and disrupt biological samples.

  • Homogenize most samples in under 30 seconds
  • For volumes from 100 µL to 250 mL
  • Supplied with both 5 mm and 7 mm generator probes
  • Two-year warranty

Ideal for use with microtubes, the homogenizer works well with samples from 0.1 mL to 250 mL, depending upon the generator probe used.

This rotor stator homogenizer works by drawing the sample, in liquid, into the generator probe with the variable speed rotor, and then forcing it out through the slots in the stator. This achieves mechanical shearing of the sample.

Noise level: <70 dB

Operating temperature 4 to 65°C
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR