GeneMate Magnetic Hotplate Stirrer

Supplier: GeneMate
H4000-HS-GM
490000-188EA 1056.79 USD
490000-188
GeneMate Magnetic Hotplate Stirrer
Stirrers Magnetic Hotplate Stirrers
Magnetic hotplate stirrer that is compatible with a wide variety of borosilicate glass beakers, flasks, bottles and other vessels.

  • Ceramic work surface, 7.5×7.5"
  • Stir speed from 60 to 1500 rpm
  • Temperature control up to 380 °C
  • Space efficient design (8×9") facilitates use on crowded benchtops and/or inside bio-hoods
  • Durable, chemical resistant white ceramic work surface

GeneMate magnetic hotplate-stirrers feature an exceptionally durable, chemical resistant white ceramic work surface. Their space-efficient design (8×9" footprint), makes them ideal for use on crowded bench tops and inside of bio-hoods.

Advanced microprocessor controls with convenient turn knobs allow quick, precise adjustment and maintenance of speed and temperature. Safety indicator LED's on the front panel indicate when the heating and/or stirring functions have been activated. With a square 7.5" in work surface, the units are compatible with a wide variety of popular sizes of borosilicate glass beakers, flasks, bottles, and other vessels.

Corresponding magnetic stirrers (stirring only 490000-192) or hotplates (heating only 490000-184) with ceramic plates are also available. Full specification details are given under separate entries, please view full details by searching for the relevant product code.

Delivery information: Supplied complete with a support rod for mounting thermometers and temperature probes (490000-188 only)
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR