GeneMate Orbital Shaker, Benchmark Scientific

Supplier: Ward's
GM3000
490000-128EA 4139.48 USD
490000-128
GeneMate Orbital Shaker, Benchmark Scientific
Shakers and Mixers Orbital Shakers
The powerful Orbital Shaker is capable of mixing a 14 lb. load capacity up to speeds as high as 300 rpm. The standard platform (included) features a non-slip, rubber coated surface, ideal for tissue culture flasks, Petri dishes and staining trays.

  • 2 year full replacement warranty
  • Large platform, up to 24 x 125 mL, 14 x 250 mL, 9 x 500 mL, 5 x 1 L, or 2 x 2 L
  • Digital speed control up to 300 rpm
  • Equipped with 13" x 12" non-skid rubber coated platform
  • Standard platform dimensions: 33 x 30 cm (13 x 12")
  • MAGic Clamp Platform: 35 x 30 cm (14 x 12")

The convenient MAGic Clamp platform (patent pending) is also available for use with Erlenmeyer flasks and tube racks. The unique, magnetic attachment method is the easiest way to instantly change between flask clamps of different sizes.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR