GeneMate Mini Dry Bath

Supplier: GeneMate
490000-068
490000-068EA 473.92 USD
490000-068
GeneMate Mini Dry Bath
Block Heaters Digital Block Heaters
The Mini Dry Bath is a personal sized instument that fits in the palm of your hand. Six block configurations are available for a variety of tube sizes, ranging from 0.2 to 50 ml.

  • 2-year full replacement warranty
  • Compact, fits in the palm of your hand (less than 4.4" wide)
  • Exchangeable blocks, for tubes 0.2 to 50 ml
  • Clear cover ensures temperature uniformity
  • Simple touch pad control with digital display
  • Digital temperature control
  • Portable (optional 12 V car adapter)
  • Blocks Sold Separately

A large, backlit display is used to control temperature up to 100 °C (minimum temperature is ambient 5 °C). Each unit includes a clear plastic cover that provides enhanced temperature uniformity and ramping time. A convenient block lifter is also included, allowing block to be removed from the instrument before they have cooled.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR