Sink Cabinet, Stainless Steel, Advance Tobaco

Supplier: Advance Tabco
SHK-302
47744-700EA 13253.22 USD
47744-700
Sink Cabinet, Stainless Steel, Advance Tobaco
Faucets and Sinks Sinks
All TIG welded. Top and all exposed surfaces are mechanically polished to a satin finish and sound deadened.

  • Furnished with a 2×1" square die embossed no-drip
  • Countertop offset edge on 3 sides.
  • Furnished with a 5" back splash with a 1" return
  • Door is a double panel design
  • Designed so that utility lines have access for ease of installation
  • Furnished with K-124 6" extended spout faucet and drain
  • NSF

Countertop edge is polished to a mirror finish. Double panel door welded and sound deadened. Roll formed embossed galvanized hat channels are secured to top by means of structural adhesive and weld studs. Legs bolt on to sink base.

Top is 14 gauge stainless steel type '304' series. Body is 18 gauge stainless steel type '430' series. Faucet is chrome plated Stainless steel basket type drain. Legs are stainless steel.

Certifications: Conforms To NSF 61/9 Lead Free Requirements.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR