Digital Lux Meter

Supplier: American Scientific
AR-825
470355-686EA 56 USD
470355-686
Digital Lux Meter
Light Meters
A digital lux meter ensures accurate light measurements for optimal lighting in any environment.

  • Clear, easy-to-read screen showing light intensity in lux
  • Provides precise light measurements for accurate readings
  • Capable of measuring a broad range of light levels
  • Measures light intensity in various units like lux and foot-candles
  • Suitable for use in offices, studios, schools, and laboratories
  • User-friendly interface makes it accessible for all skill levels
  • High accuracy and rapid response
  • Auto zeroing
  • Over-range indication
  • LCD display
  • Data hold
  • Low battery alert

This lux meter is useful for checking the level of luminance, the measure of the amount of light falling on a surface. It has a range of 0 to 50,000 lx with a quick 0.4 second sampling time. It is a great addition to classrooms and labs.

Power: 9 V battery
Sampling rate: 0.4 sec.
Battery life: 200 h. (est.)

Ordering information: 9 V battery required but not included.

Delivery information: Includes a carrying case.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR