Graduated Cylinders, Glass, Class A, Individually Certified, TD

Supplier: United Scientific Supplies
UNICCTD10 UNICCTD100 UNICCTD1000 UNICCTD2000 UNICCTD25 UNICCTD250 UNICCTD5 UNICCTD50 UNICCTD500
470353-254EA 22.97 USD
470353-254 470353-272 470353-292 470353-232 470353-226 470353-250 470353-264 470353-242 470353-230
Graduated Cylinders, Glass, Class A, Individually Certified, TD
Cylinders Measuring Cylinders
Class A volumetric glassware provides the highest degree of accuracy.

  • Double metric scale, 'To Deliver'
  • Meets ASTM E1272, Class A standards, individually serialized and certified
  • One-piece molded glass construction with hexagonal base and adjustable plastic bumper guard
  • Made from heavy-duty borosilicate 3.3 glass
  • Strain point: 515 °C
  • Annealing point: 565 °C
  • Softening point: 820 °C

They are individually serialized and certified. Each cylinder features a double metric scale, calibrated to deliver. Borosilicate glass 3.3 cylinders with pour spouts feature heavy uniform wall tubing and attached glass hexagonal bases. All cylinders include bumper guards and an individually certified certificate.

Certifications: Comply with ASTM E1272, Class A standards.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR