InkSmith Mako Laser Cutter (60 Watt)

Supplier: INKSMITH LIMITED SE
LSR-04-0390
470348-370EA 5874.99 USD
470348-370
InkSmith Mako Laser Cutter (60 Watt)
Cutters
Classroom-ready laser cutter is perfect for any engineering lab or makerspace.

  • Footprint: 900×710×430 mm
  • Workspace area: 500×300×150 mm
  • Laser type: 60 watt CO₂ sealed glass laser tube, 10.6 μm
  • Maximum cutting depth: 0.5"
  • Cutting speeds: 50 to 100 mm/s
  • Engraving speeds: 100 to 200 mm/s
  • Cooling type: water

Achieve instant results on a variety of materials with the InkSmith Mako60 CO₂ Laser Cutter. The Mako laser cutter is a series of industry-standard laser cutting machines designed for education. The Mako is equipped and certified for safe operation inMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR