Eisco 3-Piece Small Glass Erlenmeyer Flask Set

Supplier: Wards
CH0424SMSET
470345-354EA 19.4 USD
470345-354
Eisco 3-Piece Small Glass Erlenmeyer Flask Set
Flasks Erlenmeyer Flasks
Erlenmeyer flask set consisting of three smaller sizes: 50, 150 and 250 ml, all made from borosilicate glass with narrow necks, white markings, and beaded rims.

  • Set includes one each 50, 150, 250 ml Erlenmeyer flasks
  • Made of high quality, heavy duty, borosilicate 3.3 glass for excellent durability and chemical resistance
  • Narrow neck and conical shape prevents spills
  • Chip and crack resistant, fire polished beaded rims
  • Easy-to-read white enamel graduations and specifications for contrast against dark liquids

This 3-piece narrow neck Erlenmeyer flask set consists of the following smaller capacity flasks: 50, 150, 250. Made of high quality borosilicate 3.3 glass. Autoclavable, with superior chemical durability. Low temperature gradient - can withstand high temperatures and thermal shocks.

Eisco Labs borosilicate glass has the following heat tolerances:
- Strain point 515 °C
- Annealing point 565 °C
- Softening point 820 °C
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR