Eisco Glass Volumetric Flask Set, ASTM Class B (250, 500 and 1000 ml)

Supplier: Wards
CH0442LSET
470344-538EA 80.9 USD
470344-538
Eisco Glass Volumetric Flask Set, ASTM Class B (250, 500 and 1000 ml)
Flasks Volumetric Flasks
Set of 250, 500 and 1000 ml ASTM Class B borosilicate glass volumetric flasks with pennyhead stoppers.

  • Set of three volumetric flasks with higher capacities of 25, 50 and 100 ml
  • Made of high quality, heavy duty, borosilicate 3.3 glass for excellent durability and chemical resistance
  • Class B tolerances conform with ASTM E288 and E438 standards
  • Fitted with a solid glass pennyhead stopper
  • Easy-to-read blue specifications and white graduation mark

Conforms to Class B, ASTM E288 standards. 250 ml flask: tolerance ±0.240 ml, no. 16 stopper; 500 ml flask: tolerance ±0.400 ml, no. 19 stopper; 1000 ml flask: tolerance ±0.600 ml, no. 22 stopper. Calibrated to contain.

Eisco Labs borosilicate glass has the following heat tolerances:
Strain point 515 °C
Annealing point 565 °C
Softening point 820 °C
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR