Eisco Wicks for Alcohol Lamps, Pack of 10

Supplier: Wards
CH0533WICKPK10
470344-232EA 12.9 USD
470344-232
Eisco Wicks for Alcohol Lamps, Pack of 10
Heaters Spirit Lamps
Replacement set of 100% round cotton wicks for alcohol lamps.

  • Set of 10 round cotton wicks made of 100% cotton
  • Use with alcohol lamps, oil lamps, citronella lamps, and paraffin oil lamps
  • Also good for use with plants and hydroponics as an automatic watering device system
  • Wicks are unprimed and lead-free
  • Each wick measures 0.15" in diameter

Fuel soaks up the wick and produces a flame when the exposed end is lit with a match or lighter. A change of fuel type requires a change of wick. Used to produce an open flame. When using with an alcohol lamp, wicks produce a cooler flame than a propane or butane burner. For alcohol lamps, use with 95% denatured ethanol.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR