Eisco Kjeldahl Flasks with Beaded Rim

Supplier: Wards
CH0438C CH0438B CH0438D CH0438A
470343-720EA 20.5 USD
470343-720 470343-730 470344-650 470345-138
Eisco Kjeldahl Flasks with Beaded Rim
Flasks Kjeldahl Flasks
Kjeldahl flasks with beaded rims made of borosilicate 3.3 glass.

  • Withstands high temperatures and thermal shocks
  • Ungraduated, with round bottom, long neck
  • Features beaded rim
  • Designed for nitrogen determination as per Kjeldahl method

Kjeldahl Flasks designed for nitrogen determination as per Kjeldahl method. Made of high quality, heavy duty 3.3 borosilicate glass with the following heat tolerances:
- Strain Point 515 °C
- Annealing Point 565 °C
- Softening Point 820 °C

Certifications: Conforms with DIN ISO 12360 standards.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR