Eisco Glass Graduated Cylinders with Plastic Hexagonal Base

Supplier: Wards
CH0346BWT
470343-676EA 5.49 USD
470343-676 470344-520 470345-248
Eisco Glass Graduated Cylinders with Plastic Hexagonal Base
Cylinders Measuring Cylinders
High-quality borosilicate class B glass cylinders with a removable hexagonal plastic base.

  • Made of high quality, heavy duty, borosilicate 3.3 glass
  • Conforms with DIN ISO 4788 class B tolerance standards
  • Detachable plastic hexagonal base provides maximum stability and prevents rolling when placed on side
  • Easy-to-read graduations and specifications
  • Fitted with a removable, plastic protective collar

Spout for easy pouring, and removable plastic hexagonal base for extra stability. Class B tolerance conforms with DIN ISO standards. Autoclavable, with superior chemical durability. Low temperature gradient can withstand high temperatures and thermal shocks. Calibrated to contain.

Eisco labs borosilicate glass has the following heat tolerances:
- Strain point 515 °C
- Annealing point 565 °C
- Softening point 820 °C

Packaging: One unit per pack.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR