Eisco Kjeldahl Flasks with Ground Socket

Supplier: Wards
CH0436D CH0436C CH0436A CH0436E CH0436B
470343-668EA 16.95 USD
470343-668 470345-288 470345-746 470345-816 470345-886
Eisco Kjeldahl Flasks with Ground Socket
Flasks Kjeldahl Flasks
Kjeldahl flasks with ground sockets made of borosilicate 3.3 glass.

  • Withstands high temperatures and thermal shocks
  • Ungraduated, with round bottom, long neck
  • Features ground socket
  • Designed for nitrogen determination as per Kjeldahl method

Kjeldahl Flasks designed for nitrogen determination as per Kjeldahl method. Made of high quality, heavy duty 3.3 borosilicate glass with the following heat tolerances:
- Strain Point 515 °C
- Annealing Point 565 °C
- Softening Point 820 °C

Certifications: Conforms with DIN ISO 12360 standards.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR