Portable Micro Burner

Supplier: American Scientific
2068-00
470343-152EA 58.1 USD
470343-152
Portable Micro Burner
Heaters Gas Burners
This portable burner does not have wicks to replace or gas lines to install.

  • 1 to 2 h use per fill
  • 40 g fuel capacity
  • Can burn up to 60 min per gas filling
  • Maximum flame temp.: 900 ℃
  • L×D×H: 127×76.2×89 mm (5×3×3.5")
  • Weight: 388 g

A stable, tip-resistant design with an easy-grip handle provides safe use and portability anywhere in the laboratory or work area. The Micro Burner is refilled from a standard butane cartridge.

Certifications: CE Certified.

Ordering information: Compatible stand available to purchase separately (470343-154)
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR