United Scientific Bicycle Wheel Gyroscope

Supplier: United Scientific Supplies
BWG001
470339-010EA 83.9 USD
470339-010
United Scientific Bicycle Wheel Gyroscope
Educational Materials Physics Educational Materials Mechanics Learning Activities
Students can feel the full power of rotational torque.

  • Simple tool to demonstrate angular momentum, torque, and gyroscopic precession
  • Durable gyroscope constructed to better resist distortion when compared to a traditional spoked wheel
  • Features easy-grip handles
  • Free-running bicycle bearings allow for longer demonstrations
  • Activity guide included

Durable gyroscope features easy-grip handles and is constructed to better resist distortion when compared to a traditional spoked wheel. Free-running bicycle bearings allow for longer demonstrations. An activity guide is also included.

Wheel diameter: 50 cm
Wheel width: 3.5 cm
Hub diameter: 5.3 cm
Width across handles: 33 cm
Weight: 2.0 kg
Moment of inertia: approx. 0.07 kgm²
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR