Analog Hot Plate With Magnetic Stirrer

Supplier: United Scientific Supplies
HOTPAG
470338-904EA 479 USD
470338-904
Analog Hot Plate With Magnetic Stirrer
Stirrers Magnetic Hotplate Stirrers
Analog hotplate with stirrer is perfect for lab use and can heat up to 2000 ml of water.

  • Operates on 115 V/60 Hz
  • Maximum stir speed: 1600 rpm
  • Heat output: 650 W
  • Temperature range: 0 to 350 °C
  • Adjustable safety cutoff range: 50 to 400 °C
  • Hot top indicator for temperatures above 50 °C, even when switched off
  • CSA approved

Analog hot plate with magnetic stirrer is designed for use with beakers and flasks up to 2000 ml in capacity. This unit features knobs for electronic variable speed control and electronic variable temperature control. Temperature is safely controlled using the PT sensor.

The unit’s heating plate measures 6" in diameter to accommodate beakers and flasks up to 2000 ml in capacity, and is composed of chemical resistant stainless steel. Its durable aluminum housing is thermally insulated, keeping the device relatively cool to the touch during operation.

A 35×9 mm magnetic stir bar is included.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR