Eco-Mix Vortex Mixer

Supplier: United Scientific Supplies
UNVORTMX-50ML
470334-200EA 205 USD
470334-200
Eco-Mix Vortex Mixer
Shakers and Mixers Vortex Mixers
Compact and powerful vortex mixer.

  • Compact design
  • Constant speed mixing at 3000 rpm
  • Accommodates centrifuge tubes up to 50 ml

The Eco-Mix vortex mixer has a simple touch-and-go function that makes it easy to use. The compact design saves bench space, yet the mixer is powerful enough to deliver robust vortex mixing at 3000 rpm. Compatible with centrifuge tubes up to 50mL capacity, and can also be used with test tubes.

Technical specifications:
• Motor type: Brushless
• Speed: 3000 rpm
• Shaking orbit: 4.5 mm (circular)
• Maximum centrifuge size: 50 ml
• Heavy-duty zinc alloy base
• Input power: 12 W
• Operates on 115 V / 60 Hz
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR