Inksmith Cubicon Single Plus 3D Printer

Supplier: INKSMITH LIMITED SE
CUB3DP-SNGPL
470330-318EA 2999.99 USD
470330-318
Inksmith Cubicon Single Plus 3D Printer
Printers 3D printers
Safe and reliable prints from this highest-in-class 3D printer.

  • Large print volume (240×190×200 mm)
  • Wireless enabled printing
  • Enhanced HEPA, Purefill catalyst, and deodoring filtration
  • Improved automatic bed levelling
  • Convection heated enclosure
  • Filament detection (prevents misprints)

The Cubicon Single+ is an upgraded version of the field-leading Cubicon Single. Building on the Single's highest-in-class ease of use, features, safety, and quality, the Single+ sports upgraded printing speeds, WiFi enabled printing, and a touchscreen interface. The Single+ is one of the most reliable and accurate desktop 3D printers on the market. With its fully automated bed leveling and convection temperature control function, perfect prints have never been so effortless. Fully enclosed, Carbon/HEPA filtered - these machines are the best fit for a classroom. 

Footprint: 554x579x524 mm
Build volume: 240×190×200 mm
Layer height: 50 to 300 microns
Top print speed: 500 mm/s
Nozzle diameter: 0.40 mm
Max extruder temp: 260 °C
Max bed temp: 120 °C
Filament diameter: 1.75 mm
Filaments: PLA, ABS, ASA, PETG, HIPS, Nylon, TPU/TPE, and more
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR