HOBO Rain Gauge Data Logger, US Version

Supplier: ONSET COMPUTER CORPORATION SE
RG3
470323-482EA 664.99 USD
470323-482
HOBO Rain Gauge Data Logger, US Version
Data Loggers
The HOBO® Rain Gauge system is battery powered and includes a HOBO® Pendant Event data logger with a tipping-bucket rain gauge.

  • High quality tipping-bucket rain gauge includes a HOBO Pendant Event data logger (base station or shuttle is required)
  • Time and date stamp is stored for each tip - provides detail needed to determine rainfall rates and duration
  • Reliable, field-proven rain gauge
  • Compatible with HOBOware and HOBOware Pro software for logger setup, graphing and analysis
  • Also records temperature when used with an optional solar radiation shield

The HOBO® Rain Gauge system is battery powered and includes a HOBO® Pendant Event data logger with a tipping-bucket rain gauge. Record up to 160" of rainfall at rates up to 12.7 cm (5") per hour. Easily collect rainfall, time, and duration data, as well as temperature when used with an optional solar radiation shield (RS1 Solar Radiation Shield, or M-RSA). Base station or shuttle is required.

Operating temperature range: 0...+50 °C (32...122 °F)
Storage temperature range: –20...+70 °C (–4...+158 °F)
Logger operating range: –20...+70 °C (–4...+158 °F) 
Measurement range: –20...+70 °C (–4...+158 °F)
Temperature accuracy: ± \0.47 °C at 25 °C (±0.85 °F at 77 °F) [A solar radiation shield is required for accurate temperature measurements in sunlight]

Ordering information: HOBO® data loggers require HOBOware® software and a USB cable. (Note: A USB cable is included with HOBOware Pro CD or USB software purchase). A Base station or shuttle is also required. For optional solar radiation shield (RS1 Solar Radiation Shield, or M-RSA), contact your Avantor representative. For more information on required HOBOware software (not included), contact your Avantor representative.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR