Baby Soda Bottles / Test Tubes

Supplier: Wards
CH2019008
470318-934EA 2.25 USD
470318-934
Baby Soda Bottles / Test Tubes
Tubes Test Tubes
Durable plastic jumbo test tubes made from PET.

  • Unbreakable
  • Leak-proof
  • Can withstand heat of up to 260 °C
  • Easy twist on/off caps
  • Holds 50 ml of liquid (2 oz.)
  • Height: 15 cm (5.75")
  • Diameter: 2.5 cm (1")

Great for all kinds of classroom experiments. Also suitable for laboratory experiments, general mixing, and for use as observation chambers.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR