Experimental Safety Leads Set

Supplier: American 3B Scientific
1002841
470316-710EA 176.75 USD
470316-710
Experimental Safety Leads Set
Power Supplies
For electrical circuits with low voltages and high currents; copper wire encased in highly flexible PVC; equipped at either end with a laminated plug and a fully-insulated axial jack for connecting additional patch cords.

  • Wire Cross-Section: 2.5 mm2
  • Continuous Current: Maximum. 32 A
  • Plug and Jack: 4 mm (Nickel-Plated)

Set of 15 patch cords, 75 cm long, 5 of each color in red, black, and blue.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR