Hooke’s Law Spring Set

Supplier: Wards
PH0323SS
470230-122EA 10.95 USD
470230-122
Hooke’s Law Spring Set
Educational Materials Physics Educational Materials Mechanics Learning Activities
Hooke's Law spring set with variety of spring constants.

  • Set of 5 springs, each with a different spring constant
  • Great for inquiry lab investigations
  • Length 5 cm
  • Inner diameter 8 mm

This set of five springs is great for in-depth studying of the principles of Hooke's Law. Each spring has a different constant. For use with Labs Hooke's Law Apparatus.

Individual springs:
10 N/m (max 100 g);
20 N/m (max 225 g);
50 N/m (max 550 g);
100 N/m (max 1100 g);
200 N/m (max 2200 g).
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR