TeacherGeek Soldering Iron, 30 W

Supplier: TEACHERGEEK INC
1823-93
470229-120EA 13.95 USD
470229-120
TeacherGeek Soldering Iron, 30 W
Educational Materials Physics Educational Materials TeacherGeek System Components
This quality soldering iron will quickly become your favorite.

  • Ceramic heating element
  • Sleeved tip and rubber grip
  • Affordable and built tough, powerful
  • Made for lead-free solder

Considerations when purchasing a soldering iron:

Cord: Is the cord durable and appropriate for the wattage? We have had cheap soldering irons catch on fire.
Element: Does the soldering iron have a coiled element (cheap), or ceramic element (better)?
Wattage: Lead-free solder requires more heat than traditional solder. We recommend soldering pencils over 25W.
Lead Free: You should be using lead-free solder. Is your soldering iron compatible with it?
Construction: Cheap soldering irons can fall apart, and their handles often get dangerously hot. Is your soldering iron safe?
Soldering Tip: How does the tip connect to the body? Higher quality soldering irons use tips that slide over the heating element, rather than screws. This configuration transfers heat quicker and is more reliable over time.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR