3B Scientific® Birthing Stages Trainer

Supplier: American 3B Scientific
1020628
470224-996EA 2568.9 USD
470224-996
3B Scientific® Birthing Stages Trainer
Models Human Biology Models
Trainees and students in midwifery and obstetrics can practice correctly assessing the progress of the birth by palpating, using the birth stages trainer.

  • Show the levels of cervical dilation and effacing

By practicing on the birth stages trainer, the standard of clinical practice in midwifery and obstetrics can be considerably improved.

The trainer consists of a set of 6 inserts that show the level of cervical dilation and effacing. The inserts can be used both as stand-alone trainers and as an extension module for the 3B birth simulator PRO. The inserts look the same from the outside, but indicate, using a number code on the back, the condition of the cervix on the inside.

The following levels and birth stages are shown:

Insert no. 1: Cervix closed (0.5 cm), level -2
Insert no. 2: Cervix open 2 cm, level -2
Insert no. 3: Cervix open 3 cm, half effaced, level -2
Insert no. 4: Cervix open 5 cm, effaced, level -1
Insert no. 5: Cervix open 7 cm, effaced, level -1
Insert no. 6: Cervix open 9 cm, effaced, level 0
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR