Celestron EclipSmart 10×42 Porro Solar Binoculars

Supplier: Celestron International
71238
470224-450EA 88.89 USD
470224-450
Celestron EclipSmart 10×42 Porro Solar Binoculars
Monoculars and Binoculars
The Celestron EclipSmart 10×42mm Solar Porro Binocular is one of the most convenient ways to enjoy safe, detailed, magnified views of the Sun anywhere. These full-size solar binoculars are the perfect grab-and-go option for eclipse chasers or for those studying sunspots any day. Best of all, Celestron EclipSmart binoculars feature Solar Safe filter technology, ISO-certified to guarantee the ultimate protection from harmful solar radiation. Unlike detachable filters, which can be knocked off unexpectedly, EclipSmart Solar Binoculars feature built-in filters embedded in the objective lenses. Enjoy the Sun with confidence, knowing it’s impossible for the filters to become dislodged during observations.

  • Premium EclipSmart Solar Binoculars featuring Solar Safe filter technology for guaranteed safe observation of the Sun
  • Objective diameter: 42 mm
  • Exit pupil diameter: 4.2 mm
  • Eye relief: 12.7 mm
  • Field of view: 7° (122m @ 1000 m)
  • Close focus distance: 8.3 m
  • Prism type Porro

EclipSmart solar products feature ISO-certified Solar Safe filter technology. These filters offer complete protection from harmful solar radiation, including IR and UV light, and also block 99.999% of visible light. Celestron Solar Safe filter technology is guaranteed safe for direct observation of the Sun and has been independently tested by SAI Global Assurance Services.

Important safety note: inspect your binocular’s objective lens filters before every use. Do not use and discard if damaged, scratched, or separated from the frame in any way.

With its multi-coated optics, the Celestron EclipSmart 10×42 mm binoculars deliver high-contrast images of the Sun. These are white-light solar binoculars that provide a clear black-and-white image of the Sun. The Celestron EclipSmart 10×42 mm Solar Binoculars also provide a generous field of view, so you can see the complete solar disk without moving the binocular. A durable, rubber-armored aluminum housing protects the EclipSmart binocular from damage without weighing it down. The binoculars are comfortable to use for eyeglass wearers and non-eyeglass wearers alike, thanks to their durable folding eyecups. Fold them down for safe and effective use with eyeglasses, or keep them unfolded if you don’t wear glasses. Carry the EclipSmart binocular with the comfortable included strap. The binocular also includes a protective padded nylon case for storage and transport, and protective eyepiece and objective lens covers.

Upcoming eclipses:
2023 - On October 14, 2023, the famed 'Ring of Fire' will encircle a darkened Moon during a spectacular annular eclipse. This phenomenon occurs when the Moon is too far from Earth to cover the Sun completely. The Sun's corona is not visible during an annular eclipse.
2024 - On April 8, 2024, the Moon will completely cover the Sun during an awe-inspiring Total Solar Eclipse. Observers within the path of totality will witness the sun’s dazzling corona, the 'diamond ring' effect, and day turn to night.

Certifications: Solar Safe products conform to and meet the transmission requirements of ISO 12312-2, Filters for Direct Observation of the Sun, EN 1836:2005 + A1:2007 (E) for an E15 Filter for the Direct Observation of the Sun and AS/NZS 1338.1:2012, Filters for Eye Protectors.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR