Copper Calomrimeter Set

Supplier: Wards
PH0455
470219-438EA 38.25 USD
470219-438
Copper Calomrimeter Set
Calorimeters
This polished copper calorimeter set has everything you need.

  • Inner and Outer Vessel
  • Weight: 0.9 lb.
  • Length: 6.3"
  • Width: 3.5"
  • Height: 5.1"

It includes an inner and outer vessel.

The set weighs 0.9 lb.

Ordering information: This complete set in copper includes one inner vessel: 75 mm tall x 50 mm in diameter carried on cork supports; one outer vessel, 100 mm tall x 75 mm in diameter; one lid for the outer vessel with a central tubule for a thermometer and a slit for a stirrer.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR