Doubled Wall Calorimeter

Supplier: Wards
PH0454
470219-436EA 28.25 USD
470219-436
Doubled Wall Calorimeter
Calorimeters
Superior quality double wall calorimeter with easily removable spring heating element. Operates on 3-6V DC at approximately 5 watts. It consists of an inner aluminum 150mL resevoir, aluminum outer, plastic insulator ring, and styrofoam lining to minimize heat loss. Lid accepts heating element, stirrer, and thermometer cork. Includes cover cap.

Weight: 1.0 lb.
Length: 5.0"
Width: 5.0"
Height: 7.0"
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR