Center of Gravity Kit

Supplier: Wards
PH0344CG
470219-428EA 70.6 USD
470219-428
Center of Gravity Kit
Educational Materials Physics Educational Materials Physics Fundamentals Learning Activities
Consists of one support, 5 plumb lines, 1 roll of tape, and 5 figures (triangle, L, trapezoid, parallelogram, parallelopiped). This kit helps students in the individual research of the center of gravity of a flat body, the conservation of the result on paper, the possibility of a graphic verification, and the discovery of the geometric research method.

Weight: 1.2 lbs.
Length: 14.6"
Width: 5.9"
Height: 1.6"
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR