Vernier® Spirometer

Supplier: Vernier Software & Technology
SPR-BTA SPR-FIL10 SPR-MP30 SPR-NOSE10
470001-874EA 251.99 USD
470001-874 470219-328 470219-334 470219-336
Vernier® Spirometer
Educational Materials Biology Educational Materials Physiology and Health Learning Activities
The Spirometer can be used to perform a variety of tests related to air flow and lung volume. The sensor includes a removable flow head (22 mm ID/30 mm OD) for easy cleaning and sterilization, and a differential pressure transducer.

  • Flow rate: ±10 L/s
  • Dead space: 93 ml
  • Nominal output: 128 mV/(L/s)
  • Cable length: 1.5 m
  • Default sampling rate: 100 samples/s (computer), 50 samples/s (calculator and Palm)

The Spirometer is designed to make human respiratory measurements at rest and during moderate activity. The Spirometer package includes 1 sensor handle, 1 flow head, 5 disposable mouthpieces, 1 disposable bacterial filter, and 2 nose clips.

Detachable flow head (Dimensions: 80.5 Ø×101.5 (length) mm, Detachable flow head mass: 80 g, Detachable flow head construction: clear acrylic plastic).

Handle (Dimensions: 127×23 mm×35 mm, Handle mass: 85 g, Handle construction: black ABS plastic).
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR