Autoclave 50 - NON-FDA - Steam Saniclave

Supplier: Revolutionary Science
RS-SC-50
470218-622EA 1245.59 USD
470218-622
Autoclave 50 - NON-FDA - Steam Saniclave
Sterilizers Autoclaves (Steam Sterilizers)
The Saniclave 50 is fashioned with a simple push button operation.

  • 8 liter stainless steel chamber
  • Sterilizes solid instruments, great for microbiology, cooking media or agarose, garbage, general laboratory and veterinary use
  • Standard 121 ºC, 30 minutes
  • Lightweight, portable, burn-free exterior
  • Not for human medical use
  • Unit has an internal basket
  • The unit is designed for use with non-lamented, unwrapped non-medical instruments

The thermally protective polymer skin eliminates burn risk. Low water and under and over temperature alarms assure safety and effectiveness during operation. A corrosion resistant, stainless steel chamber makes this steam sterilizer durable and easy to clean. The Saniclave 50 delivers exceptional performance at a low price. Non-FDA cleared

SPECIFICATIONS
Pressure: 15 psi
Internal temperature: 121°C
Sterilization cycle: 30 minutes
Capacity: 8L
Net weight: 5.4kg (12lbs)
Power requirements: 110-130 VAC, 50-60 Hz, 1250 W
Display: Digital time and/or temperature
Durability: Rugged stainless steel chamber and cover
Safety: Over temperature alarm
Basket dimensions: Overall height: 7.375"
Inside height: 6.5"
Diameter: 8.5"
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR