Cole-Parmer® SP-250-VIS Visible Spectrophotometer with Domed Lid, 110 VAC, 60 Hz

Supplier: Antyila Scientific
83054-00
470204-232EA 3999 USD
470204-232
Cole-Parmer® SP-250-VIS Visible Spectrophotometer with Domed Lid, 110 VAC, 60 Hz
Spectrophotometers and Photometers UV/Visible Spectrophotometers

Suited to a wide range of applications in education, quality control, environmental and clinical analysis.



  • Wavelength range of 320 to 1000 nm

  • Absorbance, %T, and concentration modes
  • Analog and RS-232 outputs let you interface with printers and PCs
  • Multi-parameter display with wavelength and photometric readouts
  • Wide range of sampling accessories
  • Domed lid accepts tubes with height of up to 105 mm
  • 115 VAC operation
  • 3 year warranty


The Cole-Parmer SP-200 visible spectrophotometers are high-quality, low-cost units perfect for schools/colleges and QC and testing labs. Models 83054-00 and 83054-07 with domed lid accept taller tubes with height of up to 105 mm.



Please Note: The Jenway Model number 632521 has now been rebranded Cole-Parmer under Model number SP-250-VIS. All the same great features and specifications, just with a new and improved look.


Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR