Electric Timer

Supplier: DIMCOGRAY COMPANY
7-171-160R
470202-492EA 465.8 USD
470202-492
Electric Timer
Timers Digital Timers
This sensitive lab instrument is accurate to ±0.15% at its maximum setting.

  • Maximum load: 1200 W, ¹/₃ hp
  • Range: 60 minutes (minutes/seconds)
  • Dial size: 6¹/₂"Ø

The dial’s larger numbers show elapsed time, while the smaller numbers can be used as a stop clock. It is composed of a sturdy polycarbonate case, built-in buzzer, and two separate three-wire outlet receptacles for automatic switching of appliances.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR