Bantam Holder

Supplier: Thermo Fisher Scientific
D0800
470201-584EA 1790 USD
470201-584
Bantam Holder
Flow Meters
How Pure Is Your Demineralized Water?

  • Easy to read meter
  • Indicates the purity of the water from 0 to 19 ppm
  • Also indicates ohms-cm resistivity from 25000 ohm-cm to 18 megohm-cm

The pressurized system provides water at a flow rate of 19 to 38 L per hour when you connect the holder and cartridge to your water inlet. In addition, a removable pedestal allows you to keep the holder on a table or countertop, or mount it on a wall. This unit operates on 120 V, AC.

Ordering information: The cartridge is required but not included.

Delivery information: Includes plastic tube (1 m), inlet floor adjustment valve, drain valve, on/off switch and a three-wire grounded cord and plug.

Caution: Please note: This unit is not designed to produce water suitable for drinking.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR