Breadboard and Jumper Wire Set

Supplier: VWR International
BBRD ST
470201-034EA 89.6 USD
470201-034
Breadboard and Jumper Wire Set
Educational Materials Physics Educational Materials Electricity/Magnetism Learning Activities
The Bread Board and Jumper Wire Set is ideal for any small electrical experiments.

  • Twenty-Five Single-Strand Wires Included
  • Length: 23 cm
  • Width: 15 cm
  • Height: 7.6 cm
  • Weight: 589 g

It provides 1600 spring-loaded points for fixing components, including transistors, resistors, diodes, capacitators, and more. Its interconnecting columns are designed for supply and common grounding points.

Three hex sockets are mounted on PCB with additional pins for connections. These sockets are primarily used for +ve, -ve and common power supplies. The set also includes 25 single-strand wires of different lengths with a pin-type connector on one side of the board and female connector on the other.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR