Ward's® Live Halobacterium salinarium Culture

Supplier: AMERICAN TYPE CULTURE COLL.
19700
470176-326EA 13.95 USD
470176-326
Ward's® Live Halobacterium salinarium Culture
Specimens Live Specimens Bacteria - Living Material
Red-pigmented halophile from evaporating salt ponds; requires 25% salt medium, lyses easily in plain water, releasing DNA.

  • Biosafety Level: 1
  • Environment: High Salt (halophile)
  • Motility: Positive
  • Morphology: Variable (rods in 25% salt, coccal in less than 15% salt)
  • Gram Stain: Negative but difficult to see due to salt requirement
  • Respiration: Aerobic

All microbial cultures undergo an extensive quality control program prior to releasing for sale, so they are guaranteed for purity as well as for species.

Halophilic organisms like this one require a growth medium with a high salt content. As such, salt may be seen to precipitate out of the medium. This is not an indication of contamination or otherwise poor quality.

Ward’s Science is not affiliated with the American Type Culture Collection and does not provide ATCC numbers for our organisms.

Ordering information: Microbial and fungal cultures are restricted and can only be ordered by educational professionals.

These products contain living or perishable materials and will ship via overnight or second day delivery. Please specify a delivery date during checkout

Caution: While this organism is non-pathogenic, Ward’s recommends that you utilize proper aseptic technique when handling all microorganisms.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR