Free Fall Apparatus

Supplier: American 3B Scientific
1000738
470162-756EA 760.69 USD
470162-756
Free Fall Apparatus
Educational Materials Physics Educational Materials Applied Physics Learning Activities
Apparatus for measuring the time it takes for a ball to fall a certain distance using a digital timer. Very easy to set up and use but nevertheless highly accurate. Includes 3 steel balls. A micro-magnet holds the ball in its start position. Three contact pins under the release mechanism ensure that the start position of the ball can be reproduced and act as the contacts of a switch that opens when the ball is released, thus triggering the beginning of the timing measurement. When the ball strikes the contact plate at the bottom, the timer is stopped. The ball is also held firmly on the plate so that it does not bounce. The height through which the ball drops can be adjusted to a fraction of a millimeter and read off a scale on the column.

Height scale 20 – 960 mm
Scale divisions: 10 mm
Scale precision: 0.2 mm
Balls: Steel, 16 mm dia.
Dimensions: 200 x 130 x 1000 mm³ approx.
Weight: 1.6 kg approx.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR