Transparent Steam Engine

Supplier: American 3B Scientific
1002597
470161-884EA 1656.29 USD
470161-884
Transparent Steam Engine
Educational Materials Physics Educational Materials Heat/Thermodynamics Learning Activities
Transparent steam engine for demonstrating how an oscillating steam engine operates.

  • Rotation speed: 800 rpm
  • Mech. Power: 1 W
  • Boiler volume: 50 ml
  • Run time per load: 20 – 25 min
  • Max. operating pressure: 0.5 bars
  • Dimensions: 260x170x110 mm³

In this engine the cylinder moves around a center axis. This motion causes the inlet port and outlet port of the steam conduit to open and close. The base plate and flywheel are made of acrylic glass, while the boiler and working cylinder are made of heat-proof quartz glass, making all of the moveable parts and actions very clearly visible. With a ball bearing supported crankshaft made of brass and a safety valve built into the boiler to prevent excessive pressure. Includes spirit burner with adjustable wick for use as heat source.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR