GPI Anatomicals® Feline Elbow / Shoulder

Supplier: GPI ANATOMICALS
9170
470160-286EA 115.7 USD
470160-286
GPI Anatomicals® Feline Elbow / Shoulder
Models Zoology Models
Average size feline elbow and shoulder features: normal bone and osteoarthritic changes to joints. Model includes the following bones: scapula, humerus, radius, ulna and nine important ligaments and tendons.

  • Similar To A Digestion Style Dissection
  • View The Vasculature Of The Lungs

Model size: 7” x 4-1/4” x 2-1/4”
Card size: 5-1/4” x 6-1/2”
Base size: 6-1/2” x 5”
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR