Pocket Wind Meter, NIELSEN-KELLERMAN CO

Supplier: Peco Sales
89180 89180
470150-050EA 202.65 USD
470150-050 470200-210
Pocket Wind Meter, NIELSEN-KELLERMAN CO
Anemometers
Accurate, Tough, and Affordable. Measures current, average, and maximum wind speed.

  • Floats, and is waterproof to 1 m
  • Replaceable impeller mechanism

You can carry this little wind meter in a pocket and hold it in one hand when you need to take a measurement. It features a large liquid crystal display and allows you to choose between three modes. Current wind speed, average wind speed, and maximum wind speed can all be measured at any time in one of five standard measurements. The impeller mechanism is shock–mounted in a glass–reinforced plastic housing that can be popped out and replaced in the event that the mechanism becomes worn or damaged. It is also waterproof up to 1 m and floats.

Minimum speed: 0.3 m/s (0.6 knots, 1 km/h, 0.7 mph, 60 fpm)
Maximum speed: 40 m/s (78 knots, 144 km/h, 89 mph, 7,830 fpm)
Wind speed accuracy: ±3%
Operating range: -4°F to +140°F (-20°C to +60°C)
Update: 1 second

Battery: CR2032 coin cell (included) with a typical life of 400 hours
Dimensions: 4.8 × 1.7 × 0.6"
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR