Alnico I Bar Magnet

Supplier: VWR International
P40023/5
470149-464CS 2621.5 USD
470149-464
Alnico I Bar Magnet
Magnets
The Alnico I Bar Magnet is especially powerful.

  • Length: 15 cm
  • Cross-Section Height: 6 cm
  • Cross-Section Width: 19 cm
  • Useful with St. Louis Motor
  • Application: Studying Effects of Using Permanent, High-Flux Density Magnets

It's useful with the St. Louis Motor in place of steel magnets when studying the effects of using permanent magnets with high-flux density.

The magnet is 15 cm long with a 6 x 19 mm cross section.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR